4XL ANSI CL2 PARKA HIVIZ Lime *Z
4XL ANSI CL2 PARKA HIVIZ Lime *Z
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zippered closure with snapped storm flap
- Quilted padded lining
- Interior waist drawstring
- Detachable and stow able hood
- Left inside chest pocket
- Two exterior waist flapped pockets with hook & loop closure
- 100% polyester 300D oxford with PU coating
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- 4XL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609620194