This product requires certification to purchase.

9006 NON-ANSI TSHIRT HI VIZ LIME 5X

ERB Safety

9006 NON-ANSI TSHIRT HI VIZ LIME 5X

  • Fast #
  • Part #E64024GARNEY
  • Item #7205587
  • Manufacturer Part #64024GARNEY
4.1 out of 5 Customer Rating
Brand image
ERB Safety

9006 NON-ANSI TSHIRT HI VIZ LIME 5X

  • Fast #
  • Part #E64024GARNEY
  • Item #7205587
  • Manufacturer Part #64024GARNEY
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Logoed with Garney
  • 100% polyester Birdseye mesh
  • Left chest pocket
  • Short Sleeves
  • Non-ANSI
  • Background material meets ANSI/ISEA 107 for chromaticity and luminance
  • Requires Certification

Documents


Specifications

Clothing Size:
5XL
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes