Size 6.5-8 Plastic Vented Hard Hat in Hi-Viz Pink
Americana® Size 6.5-8 Plastic Vented Hard Hat in Hi-Viz Pink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4-point woven nylon ratchet suspension
- Moisture-wicking brow pad is removable, washable and replaceable
- Meets ANSI/ISEA Z89.1, TYPE 1 Class C
- Accessory slots hold a variety of helmet accessories
- Goggle retaining slots on suspension
- Padded, height adjustable Mega Ratchet suspension adjusts head sizes from 6.5 to 8
- Accommodates a 2-point chin strap
- Vents on top of made in USA hard hat increase air circulation, keeping head cool and comfortable
- Meets the Low Temperature (LT) option of the Z89.1 standard
- Certified when headband installed in reverse position
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C
- Adjustable:
- Yes
- Clothing Size:
- 6.5-8
- Collection:
- Americana®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Hi-Viz Pink
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 5 in
- ISO:
- ISO 9001:2015
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Weight:
- 14 oz