This product requires certification to purchase.

2XL Size Long Sleeve Shirt in Hi-Viz Lime

ERB Safety

Aware Ware® 9802S 2XL Size Long Sleeve Shirt in Hi-Viz Lime

  • Fast #
  • Part #DWEL62125HL2X
  • Item #4421126
  • Manufacturer Part #WEL62125HL2X
5 out of 5 Customer Rating
Brand image
ERB Safety

Aware Ware® 9802S 2XL Size Long Sleeve Shirt in Hi-Viz Lime

  • Fast #
  • Part #DWEL62125HL2X
  • Item #4421126
  • Manufacturer Part #WEL62125HL2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Louisville, KY
    Pick Up  Not Available
    Not available in KY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in KY

Product Details

Product Details

  • High visibility shirt
  • Polyester jersey knit
  • Long sleeves
  • Left chest pocket
  • Moisture wicking
  • ANSI/ISEA 107-2015 Class 3
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
Clothing Size:
2XL
Collection:
Aware Ware® 9802S
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001:2015
Material:
Knit, Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes
UPC:
720609621252