3XL Size Long Sleeve Shirt in Hi-Viz Lime
Aware Ware® 9802S 3XL Size Long Sleeve Shirt in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High visibility shirt
- Polyester jersey knit
- Long sleeve
- Left chest pocket
- Moisture wicking
- ANSI/ISEA 107 Class 3
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- 3XL
- Collection:
- Aware Ware® 9802S
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Knit, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609621269