Size 2X Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink
Aware Ware® S730 Size 2X Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/ISEA107 Type R, Class 2
- 100% polyester mesh
- Unisex Safety Vest
- Sizes MD - 5X
- 2 exterior waist pockets with hook & loop closure
- Hook & loop front closure on vest
- Left chest pocket w/pen compartment
- 2" reflective tape backed by pink contrasting trim
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
- Clothing Size:
- 2X
- Collection:
- Aware Ware® S730
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime, Pink
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/2 in
- ISO:
- ISO 9001:2015
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.44 lb