Size 3X Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

You last purchased this on
 
ERB Safety

Aware Ware® S730 Size 3X Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Aware Ware® S730 Size 3X Polyester Mesh Reusable Safety Vest in Hi-Viz Lime and Pink

  • Fast #
  • Part #E63326
  • Item #8116949
  • Manufacturer Part #63326
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ANSI/ISEA107 Type R, Class 2
  • 100% polyester mesh
  • Unisex Safety Vest
  • Sizes MD - 5X
  • 2 exterior waist pockets with hook & loop closure
  • Hook & loop front closure on vest
  • Left chest pocket w/pen compartment
  • 2" reflective tape backed by pink contrasting trim
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
Clothing Size:
3X
Collection:
Aware Ware® S730
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime, Pink
Disposable:
No
Gender:
Unisex
Height:
1/2 in
ISO:
ISO 9001:2015
Length:
16 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
Weight:
0.45 lb