CL3 BOMMER JKT ORAN/BLAC TALL 4XL
Aware Ware® W106T CL3 BOMMER JKT ORAN/BLAC TALL 4XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tall
- Black polyester fleece lined
- Detachable hood with storage in the collar
- Mic tabs on both sides
- Zipper and snap front closure
- Two exterior slash pockets with rain guard
- Left interior chest pocket
- Black bottom masks grease and grime
- Adjustable cuffs
- One or more pockets will hold a 5.5" cell phone with sturdy case
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- 4XL
- Coating:
- Polyurethane
- Collection:
- Aware Ware® W106T
- Color Finish Name:
- Hi-Viz Orange, Black
- ISO:
- ISO 9001:2015
- Material:
- Fleece, Plastic
- Material Type:
- 300D, Oxford Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Jacket
- UPC:
- 720609621788