2X ANSI CL3 PULLOVER SWEAT SHIRT
This product has been replaced by
Manufacturer Part #WEL62238HO2X
Aware Ware® W376 2X ANSI CL3 PULLOVER SWEAT SHIRT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pullover style sweat shirt
- Attached hood
- Large pass through front pocket
- 100% soft polyester fleece
- Channeled hood with adjustable cinch cord and cord lock
- Ribbed knit cuffs
- One or more pockets will hold a 5.5" cell phone with sturdy case
- ANSI/ISEA 107-2015, Class 3
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- 2XL
- Collection:
- Aware Ware® W376
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001:2015
- Material:
- Fleece, Knit, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Hooded Sweatshirt
- Type:
- E62238
- UPC:
- 720609622389