W379 CL3 QUART ZIP PULLOVER HVLI 3X
Aware Ware® W379B W379 CL3 QUART ZIP PULLOVER HVLI 3X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High visibility pullover, 1/4 zip sweat shirt
- Soft polyester fleece
- Large, pass-through hand warmer pocket
- Left chest zipper pocket
- Ribbed knit cuffs
- ANSI/ISEA 107 Class 3
- Black bottom masks grease and grime
- One or more pockets will hold a 5.5" cell phone with sturdy case
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- 3XL
- Collection:
- Aware Ware® W379B
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Fleece, Knit, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Hooded Sweatshirt
- UPC:
- 720609638748