Extreme Safety Glass with Grey Lens
Boas Xtreme Extreme Safety Glass with Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide temples
- Polycarbonate lenses offer 99% UV protection
- 8 base curve
- Integrated nose pads
- Black frame
- Hard coated gray lenses
- Retail ready
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Boas Xtreme
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Height:
- 1-1/2
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609180261