This product requires certification to purchase.

CL3 HI-VIZ BOMBER Jacket Lime 5XLG

ERB Safety

CL3 HI-VIZ BOMBER Jacket Lime 5XLG

  • Fast #
  • Part #DWEL61696LB5X
  • Item #7095041
  • Manufacturer Part #WEL61696LB5X
5 out of 5 Customer Rating
Brand image
ERB Safety

CL3 HI-VIZ BOMBER Jacket Lime 5XLG

  • Fast #
  • Part #DWEL61696LB5X
  • Item #7095041
  • Manufacturer Part #WEL61696LB5X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type R class 3 bomber jacket
  • 100% Polyester 300D oxford with PU coating
  • Zipper closure with snapped storm flap
  • Removable fleece jacket with two zipper slash pockets
  • Detachable and stow able hood
  • Outer shell includes left interior chest pocket, right exterior radio/cell phone pocket and two exterior slash pockets with rain guard and zipper closure
  • Mic tabs on both shoulders
  • Adjustable cuffs
  • Waterproof
  • Awarelite tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
5XL
Coating:
Polyurethane
Color Finish Name:
Hi-Viz Lime, Black
ISO:
ISO 9001
Material:
Plastic
Material Type:
Oxford Polyester
Quick Release:
No
Reusable:
Yes
UPC:
720609616968