Plastic Shell Insert in Black
Create A Cap Plastic Shell Insert in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Not a hard hat
- Padded insert will fit most low profile, 6 panel ball caps
- Shell made from high density polyethylene
- Ventilation eyelets promote air circulation
- Fits head sizes 6.75 to 7.75
- Ponytail compatible
- Made in USA
Documents
Specifications
- Collection:
- Create A Cap
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- HDPE
- Tool Type:
- Shell Insert
- UPC:
- 720609194022