Class 2 Womens Fitted Soft Shell Jacket with Black Bottom and Shoulders in Hi-Viz Lime, Size Large
Girl Power at Work® Class 2 Womens Fitted Soft Shell Jacket with Black Bottom and Shoulders in Hi-Viz Lime, Size Large
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Women's fitted soft shell jacket with contoured waist
- ANSI/ISEA 107 Type R, Class 2
- Lightweight, multi-season wear
- Rain guard zipper closure with interior storm flap
- Comfort collar, fleece-lined
- Comfortable polyester/spandex outer shell fused with fleece liner
- Breathable, waterproof and wind resistant
- Two exterior slash pockets with rain guard zipper closure
- Channeled hem with cinch cord and cord lock for adjustable fit
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2, ANSI/ISEA 107 2015
- Application:
- Waterproofing, Weatherproofing
- Clothing Size:
- L
- Collection:
- Girl Power at Work®
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Product Type:
- Women Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609621986
- Weight:
- 1.43 lb