This product requires certification to purchase.

Grey Lens Safety Glasses

ERB Safety

Grey Lens Safety Glasses

  • Fast #
  • Part #E16877
  • Item #4421308
  • Manufacturer Part #16877
4.9 out of 5 Customer Rating
Brand image
ERB Safety

Grey Lens Safety Glasses

  • Fast #
  • Part #E16877
  • Item #4421308
  • Manufacturer Part #16877
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 base curve dual lenses
  • 3-position adjustable temple lengths
  • 2-position ratcheting temples
  • 2.5+ Gray polycarbonate lenses
  • Stainless steel hinge screws
  • Polycarbonate lenses offer 99% UV protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1
Color Finish Category:
Blacks
Color Finish Name:
Black
Diopters:
2.5
Glasses Frame Color:
Black
Glasses Lens Color:
Grey
Height:
1-3/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Magnification:
2.5
Material:
Plastic
Material Type:
Polycarbonate
UPC:
720609168771