This product requires certification to purchase.

High-Visibility Doo Rag Mesh Knit Cap Headwraps in Orange

You last purchased this on
 
ERB Safety

High-Visibility Doo Rag Mesh Knit Cap Headwraps in Orange

  • Fast #
  • Part #E61286
  • Item #4834537
  • Manufacturer Part #61286
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

High-Visibility Doo Rag Mesh Knit Cap Headwraps in Orange

  • Fast #
  • Part #E61286
  • Item #4834537
  • Manufacturer Part #61286
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 100% polyester birds eye mesh knit
  • Three panel headwrap
  • One size fits most
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits Most
Color Finish Name:
Hi-Viz Orange
Material:
Plastic
Material Type:
Polyester