Polycarbonate Blue Frame Safety Glasses with Indoor and Outdoor Mirror Lens
Keystone Polycarbonate Blue Frame Safety Glasses with Indoor and Outdoor Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Half frame design
- 6.5 base curve single lens
- Adjustable nose pads
- Rubber tipped temples
- Stainless steel hinge screws
- Blue temples
- Lens offer 99% UV protection
- In/Out Mirror lenses
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Keystone
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glasses Frame Color:
- Blue
- Glasses Lens Color:
- Indoor/Outdoor, Mirror
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2008
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609168122