Knit Hat in Hi-Viz Lime
Knit Hat in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Silver reflective stripe
- Great for under a hard hat or alone
Documents
Specifications
- Color Finish Name:
- Hi-Viz Lime
- Material:
- Plastic
- Material Type:
- Acrylic
- Quick Release:
- No
- Reusable:
- Yes