L Cl2 Dot Vest Mesh Lime H&L
L Cl2 Dot Vest Mesh Lime H&L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Class 2
- 100% polyester mesh
- Reflective tape backed by contrasting trim
- Interior lower right, open pocket
- Interior lower left, open pocket with pencil compartment
- Hook & loop front closure
- One or more pockets will fit a 5.5" cell phone with a sturdy case
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class 2
- Clothing Size:
- L
- Material:
- Plastic
- Material Type:
- Polyester