This product requires certification to purchase.

L Size Men's Soft Shell Jacket in Hi-Viz Lime

ERB Safety

L Size Men's Soft Shell Jacket in Hi-Viz Lime

  • Fast #
  • Part #DWEL62204LBLG
  • Item #4925850
  • Manufacturer Part #WEL62204LBLG
4 out of 5 Customer Rating
Brand image
ERB Safety

L Size Men's Soft Shell Jacket in Hi-Viz Lime

  • Fast #
  • Part #DWEL62204LBLG
  • Item #4925850
  • Manufacturer Part #WEL62204LBLG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Soft shell, multi-season jacket
  • Rain guard with zipper front closure
  • Breathable, water and wind resistant
  • Black bottom hides grease and grime
  • Two exterior slash pockets with rain guard zipper closure
  • Channeled hem with adjustable cinch cord
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Extended jacket tail
  • Adjustable cuffs
  • Fleece lined comfort collar
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Characteristics & Features
Color Finish Name
Hi-Viz Lime, Black
Material
Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107-2015
ISO
ISO 9001:2015
UPC
720609622044