L Size Safety Vest with Hook and Loop Closure in Hi-Viz Lime
L Size Safety Vest with Hook and Loop Closure in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Logoed with PGR
- Hook and loop front closure
- 100% polyester mesh
- One exterior left chest pocket with pen compartment
- Two external waist pockets with hook & loop closure
- One or more pockets will hold a 5.5" cell phone with sturdy case
- ANSI/ISEA 107-2015 Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes