Large Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Orange
Large Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moisture wicking
- Left chest pocket
- 100% polyester Birdseye mesh
- Short Sleeves
- ANSI/ISEA 107-2015, Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609616784