Plastic Safety Glass with White Frame and Anti-fog, Grey Lens
Lucy Plastic Safety Glass with White Frame and Anti-fog, Grey Lens
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Popular IPROTECT® style made for ladies
- 9.5 base curve offers great wrap around protection
- ANSI Z87.1 High Impact
- Integrated nose pads
- Stainless steel hinge screws
- Ultra lightweight, frameless design
- Hard coated polycarbonate lens offers 99% UV protection
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Lucy
- Gender:
- Womens
- Glasses Frame Color:
- White
- Glasses Lens Color:
- Anti-fog/Grey
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes