M Size Class 3 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime
M Size Class 3 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Type R class 3 hooded pullover sweatshirt
- 100% Soft polyester fleece
- Channeled hood with cinch cord and cord lock for adjustable fit
- Large front pass-through hand warmer pocket
- Ribbed knit cuffs
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609615404
- Width:
- 28