Grey Lens Safety Glasses
Maltese Grey Lens Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight contemporary design
- 6.75 Base curve single lens
- Soft rubber nose pad
- Stainless steel hinge screws
- Hard coated lens offers 99% UV protection and scratch resistance
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Maltese
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609168566