Mirror Lens Safety Glasses
Maltese Mirror Lens Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wraparound design
- Lightweight
- 6.75 base curve single lens
- Stainless steel hinge screws
- Provides 99% UV protection
- Spectacle Strap included
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Maltese
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Indoor/Outdoor, Mirror
- Height:
- 2 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609168573