N200 13g Blue Nylon Nitrile Sandy L
N200 13g Blue Nylon Nitrile Sandy L
Frequently Purchased Together
Product Details
- Black nitrile coating on palm and fingers is breathable
- Sandy finish improve grip in oily environments
- 13 Gauge gray nylon and spandex gloves allow good dexterity
- Provides abrasion resistance yet has tactile sensitivity
- Elastic cuff prevents dirt and debris from entering glove
Documents
Specifications
- Clothing Size:
- L
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 13 ga
- Gender:
- Mens
- Glove Size:
- L
- Glove Type:
- General Duty
- Height:
- 4-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 12
- Product Type:
- Gloves
- Reusable:
- Yes
- Size:
- L
- Type:
- BIG115430