ERB Safety
NRR 32 Foam Disposable Ear Plug in Orange (Box of 200 Pairs)
Part #E14381 | Item #7748616 | Manufacturer Part #14381
$28.00
per BOX
Noise Reduction Rating:
32Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
- 200 pair per box
- Each pair individually bagged
- Soft, smooth surface for better fit and hygiene
- Uncorded ear plugs
- Bright orange ear plugs
- Meets the requirements of ANSI S3.19
- NRR 32db
Documents
Specifications
ANSI Specifications: ANSI S3.19
Color Finish: Orange
Color Finish Category: Oranges
Corded Cordless: Cordless
Decibel Rating dB : 32 dB
Disposable: Yes
Material: Foam
Noise Reduction Rating: 32
Package Quantity: Box of 200 Pairs
Reusable: No