Plastic Safety Glass with Pink Frame and Grey Lens
Rose Plastic Safety Glass with Pink Frame and Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Z87.1 High Impact
- Fashionable pink safety glasses for women with Rhinestone design on temples
- 8 base curve, dual lenses
- Hard coated polycarbonate lens offers 99% UV protection
- Integrated nose pads
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- CE Approved:
- No
- Collection:
- Rose
- Glasses Frame Color:
- Pink
- Glasses Lens Color:
- Grey
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 720609179548