This product requires certification to purchase.

Size L Vest in Hi-Viz Lime

ERB Safety

S322 Size L Vest in Hi-Viz Lime

  • Fast #
  • Part #DWEL61846HLLG
  • Item #4420772
  • Manufacturer Part #WEL61846HLLG
5 out of 5 Customer Rating
Brand image
ERB Safety

S322 Size L Vest in Hi-Viz Lime

  • Fast #
  • Part #DWEL61846HLLG
  • Item #4420772
  • Manufacturer Part #WEL61846HLLG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% polyester mesh
  • 2" silver reflective backed with contrasting color trim
  • Two interior waist pockets with hook & loop closure
  • Mic tab on left side
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107-2015 Class 2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2
Clothing Size:
L
Collection:
S322
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
UPC:
720609618467