Size L Vest in Hi-Viz Orange
S662 Size L Vest in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Class 3
- 100% polyester mesh
- No pockets
- Hook & loop front closure
- AwareLite reflective trim
- Meets ANSI/ISEA 107
- Sizes: MD - 5XL
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 3
- Clothing Size:
- L
- Collection:
- S662
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609145598