Safety Vest in Lime, M
Safety Vest in Lime, M
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 100% polyester mesh
- Vest has 2" silver reflective tape backed by contrasting trim
- Two exterior chest pockets with hook & loop closure
- Two external waist pockets with hook & loop closure
- Two interior waist pockets
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Mic tabs on both sides
- Zipper front closure
- ANSI/ISEA 107 Type R, Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- E61815-LG