Size XXXXL Safety Vest in Hi-Viz Orange and Black
Size XXXXL Safety Vest in Hi-Viz Orange and Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 100% Polyester 300D oxford with PU coating
- Zipper closure with snapped storm flap
- Type R class 3 bomber jacket
- Mic tabs on both shoulders
- Two exterior slash pockets with rain guard
- Detachable and stow able hood
- Left interior chest pocket
- 100% Black polyester fleece liner
- Awarelite tape
- Adjustable cuffs
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange/Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Safety Vest
- Quick Release:
- Yes
- Weight:
- 2.74 lb