Small Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
Small Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Left chest pocket
- 100% polyester birdseye knit mesh
- Moisture wicking
- ANSI/ISEA 107-2015, Class 2
- Short sleeves
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Clothing Size:
- S
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Unisex
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes