Size XXXL Parka in Fluorescent Yellow and Black
W144 Size XXXL Parka in Fluorescent Yellow and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zippered closure with snapped storm flap
- Quilted padded lining
- Interior waist drawstring
- Detachable and stow able hood
- Left inside chest pocket
- Two exterior waist flapped pockets with hook & loop closure
- 100% polyester 300D oxford with PU coating
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 3
- Clothing Size:
- 3XL
- Coating:
- Polyurethane
- Collection:
- W144
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- 300D Polyester
- Product Type:
- Parka
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609620187