Size XXL Hooded Sweatshirt in Hi-Viz Lime and Black
W375B Size XXL Hooded Sweatshirt in Hi-Viz Lime and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type R class 3 hooded sweatshirt
- 100% Soft polyester fleece
- Channeled hood with cinch cord and cord lock for adjustable fit
- Two inset slash pockets
- Ribbed knit cuffs
- Zipper closure
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 3
- Clothing Size:
- 2XL
- Collection:
- W375B
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Hooded Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609629883