This product requires certification to purchase.

3XL Size Polyester Pullover Windbreaker in Hi-Viz Lime

ERB Safety

W450 3XL Size Polyester Pullover Windbreaker in Hi-Viz Lime

  • Fast #
  • Part #DWEL61759HL3X
  • Item #8194563
  • Manufacturer Part #WEL61759HL3X
3.3 out of 5 Customer Rating
Brand image
ERB Safety

W450 3XL Size Polyester Pullover Windbreaker in Hi-Viz Lime

  • Fast #
  • Part #DWEL61759HL3X
  • Item #8194563
  • Manufacturer Part #WEL61759HL3X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% polyester pongee
  • Pullover hoodie windbreaker
  • Adjustable fit hood with locking drawstring
  • Elastic cuffs
  • Partial zipper front for ease of pull-over
  • Zippered pouch pocket transforms to stow windbreaker
  • Meets ANSI/ISEA 107 Type R, Class 3
  • Underarm ventilation
  • Exterior pass-through, handwarmer pocket
  • Right bottom, as worn, adjustable locking cord with cinch
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
3XL
Collection:
W450
Color Finish Name:
Hi-Viz Lime
Height:
1/2 in
ISO:
ISO 9001:2015
Length:
14 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Windbreaker
Quick Release:
No
Reusable:
Yes
UPC:
720609617590
Weight:
0.748 lb
Width:
10 in