L Size Polyester Pongee Windbreaker with Hood in Hi-Viz Lime
W450 L Size Polyester Pongee Windbreaker with Hood in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% polyester pongee
- Pullover hoodie windbreaker
- Adjustable fit hood with locking drawstring
- Elastic cuffs
- Partial zipper front for ease of pull-over
- Zippered pouch pocket transforms to stow windbreaker
- Meets ANSI/ISEA 107 Type R, Class 3
- Underarm ventilation
- Exterior pass-through, handwarmer pocket
- Right bottom, as worn, adjustable locking cord with cinch
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- L
- Collection:
- W450
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 1/2 in
- ISO:
- ISO 9001:2015
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Windbreaker
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609617569
- Weight:
- 0.656 lb
- Width:
- 9-3/4 in