W650 CL2 Jacket With ZIPPER HVLI Quadruple Extra Large
W650 CL2 Jacket With ZIPPER HVLI Quadruple Extra Large
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Soft shell, multi-season jacket
- Rain guard with zipper front closure
- Breathable, water and wind resistant
- Black bottom hides grease and grime
- Two exterior slash pockets with rain guard zipper closure
- Channeled hem with adjustable cinch cord
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Extended jacket tail
- Adjustable cuffs
- Fleece lined comfort collar
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- 4XL
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- E62208
- UPC:
- 720609622082