This product requires certification to purchase.

Size M Jacket in Fluorescent Yellow and Black

ERB Safety

W650 Size M Jacket in Fluorescent Yellow and Black

  • Fast #
  • Part #DWEL62203LBMD
  • Item #7218760
  • Manufacturer Part #WEL62203LBMD
4.8 out of 5 Customer Rating
Brand image
ERB Safety

W650 Size M Jacket in Fluorescent Yellow and Black

  • Fast #
  • Part #DWEL62203LBMD
  • Item #7218760
  • Manufacturer Part #WEL62203LBMD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft shell, multi-season jacket
  • Rain guard with zipper front closure
  • Breathable, water and wind resistant
  • Black bottom hides grease and grime
  • Two exterior slash pockets with rain guard zipper closure
  • Channeled hem with adjustable cinch cord
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Extended jacket tail
  • Adjustable cuffs
  • Fleece lined comfort collar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015 Type R Class 3
Clothing Size:
M
Collection:
W650
Color Finish Name:
Hi-Viz Lime, Black
ISO:
ISO 9001:2015
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester, Spandex
Product Type:
Jacket
Quick Release:
No
Reusable:
Yes
UPC:
720609622037