XL Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
XL Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left chest pocket
- Moisture wicking
- Short sleeve
- Type R, Class 2
- Birdseye knit mesh material
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609616722
- Width:
- 30