XL Size Bomber Jacket in Lime & Black
XL Size Bomber Jacket in Lime & Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type R class 3 bomber jacket
- 100% Polyester 300D oxford with PU coating
- Zipper closure with snapped storm flap
- 100% Black polyester fleece liner
- Left interior chest pocket
- Two exterior slash pockets with rain guard
- Detachable and stow able hood
- Mic tabs on both shoulders
- Adjustable cuffs
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609615930
- Width:
- 28 in