XL Size Class 2 Surveyor Vest with Tablet Pocket in Hi-Viz Lime
XL Size Class 2 Surveyor Vest with Tablet Pocket in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% polyester tricot front and mesh back
- Zipper front closure
- Mic tabs on both sides
- 8 pockets total
- Large clipboard pocket on vest back with left & right zipper access
- Exterior right chest cell phone pocket flapped with hook & loop closure and gusset
- Exterior left chest tier pocket: 1 open pocket and three divisional pockets
- Two interior waist pockets
- One or more pockets will hold a 5.5" cell phone with sturdy case
- ANSI/ISEA 107-2015, Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609612250