XL Size Men's Soft Shell Jacket in Hi-Viz Lime
XL Size Men's Soft Shell Jacket in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft shell, multi-season jacket
- Rain guard with zipper front closure
- Breathable, water and wind resistant
- Black bottom hides grease and grime
- Two exterior slash pockets with rain guard zipper closure
- Channeled hem with adjustable cinch cord
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Extended jacket tail
- Adjustable cuffs
- Fleece lined comfort collar
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609622051