This product requires certification to purchase.

XL Size Polyester Class 3 Zip-FrontSweatshirt in Hi-Viz Lime and Black

ERB Safety

XL Size Polyester Class 3 Zip-FrontSweatshirt in Hi-Viz Lime and Black

  • Fast #
  • Part #DWEL62987LBXL
  • Item #7223080
  • Manufacturer Part #62987
4.9 out of 5 Customer Rating
Brand image
ERB Safety

XL Size Polyester Class 3 Zip-FrontSweatshirt in Hi-Viz Lime and Black

  • Fast #
  • Part #DWEL62987LBXL
  • Item #7223080
  • Manufacturer Part #62987
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Type R class 3 hooded sweatshirt
  • 100% Soft polyester fleece
  • Channeled hood with cinch cord and cord lock for adjustable fit
  • Two inset slash pockets
  • Ribbed knit cuffs
  • Zipper closure
  • Awarelite tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
XL
Color Finish Name:
Hi-Viz Lime, Black
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester
Product Type:
Sweatshirt
Quick Release:
Yes
Reusable:
Yes
UPC:
720609629876