XL Size Safety Mesh Vest with Hook and Loop Closure in Hi-Viz Lime
XL Size Safety Mesh Vest with Hook and Loop Closure in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% polyester mesh
- Two lower interior pockets
- Left pocket with inset pen compartment
- 3M Scotchlite Reflective Material
- Hook & Loop front closure
- One or more pockets will hold a 5.5" cell phone with sturdy case
- ANSI/ISEA 107 Class 2
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609145123
- Width:
- 22 in