2-Step Ladder/Tower Support System Base
2-Step Ladder/Tower Support System Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ErectaStep's new ladder components bolt to the bottom of any ErectaStep platform with no supplemental parts or engineering
- Also functions as a support tower
- ANSI yellow powder coating on handrails meet OSHA safety requirements and provide a durable finish
- Manufactured using precision laser technology
Specifications
- Color Finish Name:
- Yellow
- Height:
- 27 in
- Material:
- Aluminum
- Tool Type:
- Tower Support System, Step Ladder
- Width:
- 26 in