Aluminum 36 in. Step Ladder
Aluminum 36 in. Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ErectaStep Support Towers use an anchor bolt hole design that matches up with the bolt hole pattern on the bottom of the universal platform, allowing for three bolt-up scenarios
- 1- a single tower bolting to a single platform
- 2- bolting two platforms on either side of a support tower
- 3- bolting support towers on multiple sides of the same platform
- Support towers are necessary when using more than three platforms in succession
- Each leg of support must be supported to grade adequately
- Manufactured using precision laser technology
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 36 in
- Ladder Type:
- Step
- Material:
- Aluminum
- Tool Type:
- Tower Support System
- Width:
- 26 in