This product requires certification to purchase.

Aluminum 45 in. Step Ladder

ErectaStep®

Aluminum 45 in. Step Ladder

  • Fast #
  • Part #E90014B
  • Item #7609710
  • Manufacturer Part #90014B
3.7 out of 5 Customer Rating
Brand image
ErectaStep®

Aluminum 45 in. Step Ladder

  • Fast #
  • Part #E90014B
  • Item #7609710
  • Manufacturer Part #90014B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ErectaStep Support Towers use an anchor bolt hole design that matches up with the bolt hole pattern on the bottom of the universal platform, allowing for three bolt-up scenarios
  • 1- a single tower bolting to a single platform
  • 2- bolting two platforms on either side of a support tower
  • 3- bolting support towers on multiple sides of the same platform
  • Support towers are necessary when using more than three platforms in succession
  • Each leg of support must be supported to grade adequately
  • Manufactured using precision laser technology
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
45 in
Ladder Type:
Step
Material:
Aluminum
Tool Type:
Tower Support System
Width:
26 in