Aluminum 54 in. Step Ladder
Aluminum 54 in. Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ErectaStep Stair Units come in 9 in vertical increments with 26 in of walk surface and slip resistant tread
- To meet OSHA regulations, handrails are powder coated ANSI safety yellow
- Stairs bolt to any side of the universal platform, allowing for easy customization
- Stair units ship broken down for low shipping costs and are easy to assemble
- 1000 lbs moving load
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 54 in
- Ladder Type:
- Step
- Material:
- Aluminum
- Tool Type:
- Step Stair
- Width:
- 26 in